Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7140-5LOZ

  • Zoro # G915197779


product price: $58.99
/ea

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7140-5LOZ
Zoro #
G915197779
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
58 1/2 mm
Overall Length
110 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Two-Position
Body Features
Single
For Media
Air
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Minimum
-10 Degrees C
Electrical Connection Type
Plug-In
Operating Temperature - Maximum
50 Degrees C
Number of Ports
5
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
Actuator Type
Single Solenoid
Inlet Port Connection Type
BSPT
Exhaust Port Connection Type
BSPT
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Flow Rate - Maximum
37.72 scfm
Spool Material
Aluminum
Coefficient of Volume (Cv)
1.1
Return Action
Single Solenoid Monostable

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.