Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7240-5LOZ

  • Zoro # G315197805


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7240-5LOZ
Zoro #
G315197805
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
58 1/2 mm
Overall Length
141 3/16 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Number of Positions
Two-Position
Standards
RoHS Compliant
Number of Ways
Five-Way
Operating Pressure - Minimum
0.1 MPa
For Media
Air
Body Features
Single
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Seal Material
Rubber
Actuator Type
Double Solenoid
Operating Temperature - Maximum
50 Degrees C
Valve Type
Spool
Number of Ports
5
Electrical Connection Type
Plug-In
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees C
Exhaust Port Connection Type
BSPT
Coefficient of Volume (Cv)
1.1
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Aluminum
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
Flow Rate - Maximum
37.72 scfm
Inlet Port Connection Gender
Female
Inlet Port Connection Type
BSPT
Return Action
Double Solenoid Bi-Stable

Description

Solenoid Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.