Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7320-5DZ-02

  • Zoro # G115197777


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7320-5DZ-02
Zoro #
G115197777
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Center Position
Closed
Override
Non-Locking
Number of Ways
Five-Way
Number of Positions
Three-Position
Standards
RoHS Compliant
Seal Material
Rubber
Number of Ports
5
Operating Temperature - Maximum
50 Degrees C
Body Features
Single
Operating Pressure - Minimum
0.1 MPa
For Media
Air
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees C
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Spool Material
Aluminum
Exhaust Port Connection Type
BSPT
Actuator Type
Double Solenoid
Return Action
Spring Return to Center Position
Electrical Connection Type
DIN Solenoid Connector
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
BSPT
Coefficient of Volume (Cv)
0.7
Flow Rate - Maximum
24 scfm

Description

Solenoid Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.