Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7320-5DZ-02T

  • Zoro # G615197789


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7320-5DZ-02T
Zoro #
G615197789
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Center Position
Closed
Override
Non-Locking
Number of Positions
Three-Position
Number of Ways
Five-Way
Standards
RoHS Compliant
Valve Type
Spool
Operating Pressure - Minimum
0.1 MPa
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Lubrication
Lubrication Not Required
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Pilot Type
Internal Pilot
Body Features
Single
For Media
Air
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
50 Degrees C
Number of Ports
5
Spool Material
Aluminum
Return Action
Spring Return to Center Position
Exhaust Port Connection Gender
Female
Electrical Connection Type
DIN Solenoid Connector
Flow Rate - Maximum
24 scfm
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
0.7
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.