Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7320-5DZ-C8-F2

  • Zoro # G315197775


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7320-5DZ-C8-F2
Zoro #
G315197775
UPC #
-
Country of Origin
Japan

Dimensions

Exhaust Port Connection Size
8 mm
Pilot Port Connection Size
8 mm
Inlet Port Connection Size
8 mm

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Center Position
Closed
Override
Non-Locking
Number of Positions
Three-Position
Standards
RoHS Compliant
Number of Ways
Five-Way
Lubrication
Lubrication Not Required
Body Features
Single
Number of Ports
5
Operating Temperature - Maximum
50 Degrees C
Valve Type
Spool
Operating Pressure - Minimum
0.1 MPa
Includes Mounting Hardware
Hardware Included
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.7 MPa
Product Type
Solenoid Air Control Valve
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Seal Material
Rubber
Actuator Type
Double Solenoid
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Type
BSPT
Exhaust Port Connection Type
BSPT
Return Action
Spring Return to Center Position
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
24 scfm
Spool Material
Aluminum
Coefficient of Volume (Cv)
0.7

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.