Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7340-5GZ

  • Zoro # G215197769


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7340-5GZ
Zoro #
G215197769
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Center Position
Closed
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Three-Position
Pilot Type
Internal Pilot
Operating Temperature - Maximum
50 Degrees C
Body Features
Single
Operating Pressure - Maximum
0.7 MPa
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
0.1 MPa
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees C
Number of Ports
5
For Media
Air
Coefficient of Volume (Cv)
0.8
Spool Material
Aluminum
Pilot Port Connection Gender
Female
Return Action
Spring Return to Center Position
Exhaust Port Connection Type
BSPT
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
BSPT
Actuator Type
Double Solenoid
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
27.43 scfm

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.