Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY9120-3DO-02T

  • Zoro # G715197771


product price: $70.19
/ea

Key Features

Body Style
Body-Ported
Series
SY9000
Voltage
110V AC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9120-3DO-02T
Zoro #
G715197771
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
74 11/16 mm
Overall Length
150 3/32 mm
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY9000
Voltage
110V AC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Override
Non-Locking
Number of Ways
Five-Way
Number of Positions
Two-Position
Standards
RoHS Compliant
Product Type
Solenoid Air Control Valve
For Media
Air
Lubrication
Lubrication Not Required
Body Features
Single
Coefficient of Volume (Cv)
1.7
Operating Temperature - Maximum
50 Degrees C
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Actuator Type
Single Solenoid
Operating Temperature - Minimum
-10 Degrees C
Inlet Port Connection Type
NPT
Pilot Type
Internal Pilot
Number of Ports
5
Seal Material
Rubber
Valve Type
Spool
Return Action
Single Solenoid Monostable
Electrical Connection Type
DIN Solenoid Connector
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
58.29 scfm

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.