Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY9140-5WOZ

  • Zoro # G215197776


product price: $72.95
/ea

Key Features

Body Style
Base-Mounted
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9140-5WOZ
Zoro #
G215197776
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
79 29/32 mm
Overall Length
139 3/16 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Two-Position
Lubrication
Lubrication Not Required
Number of Ports
5
Actuator Type
Single Solenoid
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Body Features
Single
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Minimum
-10 Degrees C
For Media
Air
Operating Temperature - Maximum
50 Degrees C
Seal Material
Rubber
Operating Pressure - Minimum
0.1 MPa
Flow Rate - Maximum
68.57 scfm
Exhaust Port Connection Type
BSPT
Coefficient of Volume (Cv)
2
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Pilot Port Connection Gender
Female
Inlet Port Connection Type
BSPT
Return Action
Single Solenoid Monostable

Description

Solenoid Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.