Zoro Homepage

Solid State Switch, 24VDC, NPN, 3 M Lead

  • Mfr # D-F59L

  • Zoro # G0443947


product price: $46.69
/ea

Key Features

Switching Voltage
24V DC
Number of Wires
3
Switching Current
40 mA Max
Description/Special Features
Order with Switch Mounting Band
Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F59L
Zoro #
G0443947
UPC #
190735645789
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
9.8 ft
For Bore Dia.
100mm, 32mm, 40mm, 50mm, 63mm, 80mm

Details

Item
Solid State Switch
Switching Voltage
24V DC
Number of Wires
3
Switching Current
40 mA Max
Description/Special Features
Order with Switch Mounting Band
Display
LED
Function
NPN
Temp. Range (F)
14 Degrees to 140 Degrees F
Color
Red
Type
Prewired
Enclosure Type
Composite

Description

Solid State Switch, Prewired, Switching Current 40 mA Max, Switching Voltage 24V DC, For Bore Dia. 100mm, 32mm, 40mm, 50mm, 63mm, 80mm, Function NPN, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.