Zoro Homepage

Solid State Switch, 24VDC, PNP, 3 M Lead

  • Mfr # D-F5PL

  • Zoro # G1312482


product price: $47.29
/ea

Key Features

Display
LED
For Bore Dia.
100mm, 32mm, 40mm, 50mm, 63mm, 80mm
Switching Voltage
24V DC
Switching Current
80 mA Max
Enclosure Type
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F5PL
Zoro #
G1312482
UPC #
190735645796
Country of Origin
Japan

Dimensions

For Bore Dia.
100mm, 32mm, 40mm, 50mm, 63mm, 80mm
Lead Length (Ft.)
9.8 ft

Details

Item
Solid State Switch
Display
LED
Switching Voltage
24V DC
Switching Current
80 mA Max
Enclosure Type
Composite
Color
Red
Function
PNP
Number of Wires
3
Temp. Range (F)
14 Degrees to 140 Degrees F
Type
Prewired
Description/Special Features
Order with Switch Mounting Band

Description

Solid State Switch, Prewired, Switching Current 80 mA Max, Switching Voltage 24V DC, For Bore Dia. 100mm, 32mm, 40mm, 50mm, 63mm, 80mm, Function PNP, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.