Shop SMC
See all product information
Create Account
Spacer, 112 mm
- Mfr # Y600T-D
- Zoro # G210044921
product price:Â
$
18.35
/ea
Key Features
Compatible with Series
AC
Overall Length
112 mm
Compatible with Brand
SMC
Standards
RoHS Compliant
Series
AC-D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y600T-D
- Zoro #
- G210044921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 112 mm
- Overall Width
- 31 mm
- Wire Rope Length
- 112 mm
- Length
- 112 mm
Details
- Item
- Spacer
- Compatible with Series
- AC
- Compatible with Brand
- SMC
- Standards
- RoHS Compliant
- Series
- AC-D
- Compatible with Manufacturer Part Number
- AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B
- Compatible Series
- AC
Description
Spacer, Compatible with Manufacturer Part Number AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Length 112 mm, Overall Width 31 mm, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.