Shop SMC
See all product information
Create Account
Spacer, 3/4"NPT
- Mfr # Y510-N06-D
- Zoro # G110044953
product price:Â
$
34.19
/ea
Key Features
Compatible with Series
AC-D
Air Inlet Size
3/4 in
Air Inlet Type
NPT
Series
AC-D
Compatible with Manufacturer Part Number
AC40-06-D, AC40A-06-D, AC40B-06-D, AC40C-06-D, AC40D-06-D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y510-N06-D
- Zoro #
- G110044953
- UPC #
- -
- Country of Origin
- China
Dimensions
- Air Inlet Size
- 3/4 in
Details
- Item
- Spacer
- Compatible with Series
- AC-D
- Air Inlet Type
- NPT
- Series
- AC-D
- Compatible with Manufacturer Part Number
- AC40-06-D, AC40A-06-D, AC40B-06-D, AC40C-06-D, AC40D-06-D
- Standards
- RoHS Compliant
- Compatible with Brand
- SMC
- Compatible Series
- AC-D
Description
Spacer, Compatible with Manufacturer Part Number AC40-06-D, AC40A-06-D, AC40B-06-D, AC40C-06-D, AC40D-06-D, Series AC-D, Air Inlet Size 3/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC-D, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.