Spacer, 35.5 mmx48 mm
- Mfr # Y200-D
- Zoro # G910044900
product price:Â
$
5.99
/ea
Key Features
Overall Height
35.5 mm
Overall Length
48 mm
Compatible with Series
AC
Compatible with Manufacturer Part Number
AC20
Compatible with Brand
SMC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y200-D
- Zoro #
- G910044900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 35.5 mm
- Overall Length
- 48 mm
- Wire Rope Length
- 48 mm
- Length
- 48 mm
Details
- Item
- Spacer
- Compatible with Series
- AC
- Compatible with Manufacturer Part Number
- AC20
- Compatible with Brand
- SMC
- Series
- AC-D
- Standards
- RoHS Compliant
- Compatible Series
- AC
Description
Spacer, Compatible with Manufacturer Part Number AC20, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Height 35.5 mm, Overall Length 48 mm, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.