Shop SMC
See all product information
Create Account
Spacer, 68 mm
- Mfr # Y300T-1-D
- Zoro # G410884402
product price:Â
$
14.79
/ea
Key Features
Compatible with Manufacturer Part Number
AC25, AC30
Compatible with Series
AC
Overall Length
68 mm
Overall Width
21 mm
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y300T-1-D
- Zoro #
- G410884402
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 68 mm
- Overall Width
- 21 mm
- Wire Rope Length
- 68 mm
- Length
- 68 mm
Details
- Item
- Spacer
- Compatible with Manufacturer Part Number
- AC25, AC30
- Compatible with Series
- AC
- Standards
- RoHS Compliant
- Compatible with Brand
- SMC
- Series
- AC-D
- Compatible Series
- AC
Description
Spacer, Compatible with Manufacturer Part Number AC25, AC30, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Length 68 mm, Overall Width 21 mm, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.