Shop SMC
See all product information
Create Account
Spacer, 68 mm
- Mfr # Y300T-D
- Zoro # G010044930
product price:Â
$
11.89
/ea
Key Features
Overall Width
21 mm
Compatible with Brand
SMC
Overall Length
68 mm
Standards
RoHS Compliant
Series
AC-D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y300T-D
- Zoro #
- G010044930
- UPC #
- -
- Country of Origin
- China
- Item
- Spacer
- Compatible with Brand
- SMC
- Standards
- RoHS Compliant
- Series
- AC-D
- Compatible with Manufacturer Part Number
- AC25, AC30
- Compatible with Series
- AC
- Compatible Series
- AC
- For Use With
- AC
- For Wire Feeder Series
- AC
Dimensions
- Overall Width
- 21 mm
- Overall Length
- 68 mm
- Wire Rope Length
- 68 mm
- Length
- 68 mm
Description
Spacer, Compatible with Manufacturer Part Number AC25, AC30, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Length 68 mm, Overall Width 21 mm, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.