Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPACER TYPE REGULATOR, VQ5000

  • Mfr # ARBQ5000-00-A-1

  • Zoro # G615223099


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41 mm
Series
SY
Body Material
Aluminum die-casted
Maximum Operating Pressure
1 MPa
Maximum Regulated Pressure
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARBQ5000-00-A-1
Zoro #
G615223099
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
41 mm

Details

Item
Regulator
Series
SY
Body Material
Aluminum die-casted
Maximum Operating Pressure
1 MPa
Maximum Regulated Pressure
145 psi
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
50 Degrees C
Adjustment Location
Side
Pressure Gauge Included
Yes
Adjustment Mechanism
Screwdriver
System Location
Air Line
Minimum Flow Rate
157 scfm
Minimum Operating Pressure
0.1 MPa
Standards
RoHS Compliant
Maximum Flow Rate
157 scfm

Description

SPACER TYPE REGULATOR, VQ5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.