Zoro Homepage

Spacer With Bracket

  • Mfr # Y410-03-D

  • Zoro # G010044916


product price: $27.59
/ea

Key Features

Compatible with Manufacturer Part Number
AC40, AC40B, AC40C
Air Inlet Type
Rc
Compatible with Series
AC
Compatible with Brand
SMC
Air Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y410-03-D
Zoro #
G010044916
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
3/8 in
Overall Width
24 mm
Overall Height
62 mm
Overall Length
36 mm

Details

Item
Interface
Compatible with Manufacturer Part Number
AC40, AC40B, AC40C
Air Inlet Type
Rc
Compatible with Series
AC
Compatible with Brand
SMC
Series
AC-D
Standards
RoHS Compliant

Description

Interface, Compatible with Manufacturer Part Number AC40, AC40B, AC40C, Series AC-D, Air Inlet Size 3/8 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, Overall Height 62 mm, Overall Length 36 mm, Overall Width 24 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.