Spacer With Bracket
Mfr # Y44-N02-1-D
Zoro # G210044952
product price: $13.89
/eaKey Features
Compatible with Series
AC
Air Inlet Type
NPT
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC40
Series
AC-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y44-N02-1-D
Zoro #
G210044952
UPC #
-
Country of Origin
China
Dimensions
Overall Width
54 mm
Overall Length
60 mm
Overall Height
48 mm
Air Inlet Size
1/4 in
Details
Item
Cross Spacer
Compatible with Series
AC
Air Inlet Type
NPT
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC40
Series
AC-D
Standards
RoHS Compliant
Description
Cross Spacer, Compatible with Manufacturer Part Number AC40, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 48 mm, Overall Length 60 mm, Overall Width 54 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.