Zoro Homepage

Spacer

  • Mfr # Y400T-D

  • Zoro # G710044919


product price: $12.29
/ea

Key Features

Compatible with Manufacturer Part Number
AC40
Overall Length
81.5 mm
Compatible with Series
AC
Standards
RoHS Compliant
Overall Width
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y400T-D
Zoro #
G710044919
UPC #
-
Country of Origin
China

Dimensions

Overall Length
81.5 mm
Overall Width
26 mm

Details

Item
Spacer
Compatible with Manufacturer Part Number
AC40
Compatible with Series
AC
Standards
RoHS Compliant
Series
AC-D
Compatible with Brand
SMC

Description

Spacer, Compatible with Manufacturer Part Number AC40, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Length 81.5 mm, Overall Width 26 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.