Zoro Homepage

Spacer

  • Mfr # Y44-03-D

  • Zoro # G410044929


product price: $13.89
/ea

Key Features

Air Inlet Size
3/8 in
Overall Length
60 mm
Standards
RoHS Compliant
Air Inlet Type
Rc
Compatible with Manufacturer Part Number
AC40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y44-03-D
Zoro #
G410044929
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
3/8 in
Overall Length
60 mm
Overall Height
48 mm
Overall Width
54 mm

Details

Item
Cross Spacer
Standards
RoHS Compliant
Air Inlet Type
Rc
Compatible with Manufacturer Part Number
AC40
Compatible with Series
AC
Compatible with Brand
SMC
Series
AC-D

Description

Cross Spacer, Compatible with Manufacturer Part Number AC40, Series AC-D, Air Inlet Size 3/8 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, Overall Height 48 mm, Overall Length 60 mm, Overall Width 54 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.