Zoro Homepage

Speed Control Valve, 12mm Tube, 3/8 In

  • Mfr # AS3201F-03-12S

  • Zoro # G2513822


product price: $15.29
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Body Material - Valves
Nickel-Plated Brass
Style
Elbow
Valve Body Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3201F-03-12S
Zoro #
G2513822
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
3/8 in
Valve Tube Size
12 mm
Body Size
3/8"
Tube Size
12mm
Valve Port Size
3/8 in
Pipe Size
3/8"
Air Connection Size
12 mm
Connection Size
3/8 in

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Body Material - Valves
Nickel-Plated Brass
Style
Elbow
Pressure Range
14.5 to 145 psi
Temp. Range
23 Degrees to 140 Degrees F
Connection
BSPT x Tube
Valve Flow
Out
Valve Style
Elbow
Adjustment
Screw
Flow
Out
Seal Material
NBR
Connection Type
BSPT
Fitting Style
Elbow
Metering Direction
Meter Out
Adjustment Type
Screw
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
30 cfm
Body Material Finish
Nickel Plated
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
14.5 psi

Description

Speed Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 12 mm, Connection Type BSPT, Connection Size 3/8 in, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.