Zoro Homepage

Speed Control Valve, 1/4 In, NPT x Tube

  • Mfr # AS2201FG-N02-07S

  • Zoro # G3193793


product price: $22.49
/ea

Key Features

Body Material
Stainless Steel
Standards
RoHS
Valve Port Size
1/4 in
Pressure Range
14.5 to 145 psi
Body Material - Valves
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2201FG-N02-07S
Zoro #
G3193793
UPC #
-
Country of Origin
Japan

Dimensions

Valve Port Size
1/4 in
Tube Size
1/4"
Valve Tube Size
1/4 in
Body Size
1/4"
Valve Body Size
1/4 in, 1/8 in
Pipe Size
1/4"
Connection Size
1/4 in
Air Connection Size
1/4 in

Details

Item
Speed Control Valve
Body Material
Stainless Steel
Standards
RoHS
Pressure Range
14.5 to 145 psi
Body Material - Valves
Stainless Steel
Valve Flow
Out
Valve Style
Elbow
Flow
Out
Temp. Range
23 Degrees to 140 Degrees F
Style
Elbow
Adjustment
Screw
Connection
NPT x Tube
Seal Material
NBR
Connection Type
NPT
Fitting Style
Elbow
Minimum Operating Temperature
23 Degrees F
Adjustment Type
Screw
Maximum Operating Pressure
145 psi
Metering Direction
Meter Out
Maximum Flow Rate
60.4 cfm
Minimum Operating Pressure
14.5 psi
Maximum Operating Temperature
140 Degrees F
Air Connection Type
Tube

Description

Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 60.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.