Zoro Homepage

Speed Control Valve, 1/4 In, NPT x Tube

  • Mfr # AS3201FG-N02-07S

  • Zoro # G2964166


product price: $24.29
/ea

Key Features

Body Material
Stainless Steel
Standards
RoHS
Valve Tube Size
1/4 in
Body Material - Valves
Nickel-Plated Brass
Tube Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3201FG-N02-07S
Zoro #
G2964166
UPC #
-
Country of Origin
Japan

Dimensions

Valve Tube Size
1/4 in
Tube Size
1/4"
Valve Port Size
1/4 in
Valve Body Size
3/8 in
Pipe Size
1/4"
Body Size
3/8"
Air Connection Size
1/4 in
Connection Size
1/4 in

Details

Item
Speed Control Valve
Body Material
Stainless Steel
Standards
RoHS
Body Material - Valves
Nickel-Plated Brass
Style
Elbow
Pressure Range
14.5 to 145 psi
Adjustment
Screw
Valve Flow
Out
Flow
Out
Valve Style
Elbow
Connection
NPT x Tube
Temp. Range
23 Degrees to 140 Degrees F
Seal Material
NBR
Connection Type
NPT
Fitting Style
Elbow
Body Material Finish
Nickel Plated
Metering Direction
Meter Out
Minimum Operating Pressure
14.5 psi
Maximum Flow Rate
6.4 cfm
Maximum Operating Pressure
145 psi
Air Connection Type
Tube
Adjustment Type
Screw
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Speed Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.