Zoro Homepage

Speed Control Valve, 1/4 In Tube, 3/8 In

  • Mfr # AS3211F-N03-07SA

  • Zoro # G5135216


product price: $13.65
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Valve Tube Size
1/4 in
Connection
NPT x Tube
Valve Port Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3211F-N03-07SA
Zoro #
G5135216
UPC #
-
Country of Origin
Japan

Dimensions

Valve Tube Size
1/4 in
Valve Port Size
3/8 in
Pipe Size
3/8"
Body Size
3/8"
Valve Body Size
3/8 in
Tube Size
1/4"
Connection Size
3/8 in
Air Connection Size
1/4 in

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Connection
NPT x Tube
Temp. Range
23 Degrees to 140 Degrees F
Valve Flow
In
Adjustment
Knob
Valve Style
Elbow
Body Material - Valves
Nickel-Plated Brass
Pressure Range
14.5 to 145 psi
Flow
In
Style
Elbow
Seal Material
NBR
Connection Type
NPT
Fitting Style
Elbow
Minimum Operating Pressure
15 psi
Body Material Finish
Nickel Plated
Adjustment Type
Knob
Minimum Flow Rate
0 cfm
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
3.4 cfm
Air Connection Type
Tube
Metering Direction
Meter In

Description

Speed Control Valve, Adjustment Type Knob, Valve Body Size 3/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Brass/PBT, Maximum Operating Pressure 150 psi, Minimum Operating Pressure 15 psi, Maximum Flow Rate 3.4 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.