Speed Control Valve, 1/8 In, NPT x Tube
Mfr # AS2201F-N01-01
Zoro # G5136905
product price: $10.89
/eaKey Features
Body Material
Brass/PBT
Standards
RoHS
Valve Flow
Out
Pipe Size
1/8"
Adjustment
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2201F-N01-01
Zoro #
G5136905
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
1/8"
Valve Tube Size
1/8 in
Tube Size
1/8"
Valve Body Size
1/4 in, 1/8 in
Body Size
1/8"
Valve Port Size
1/8 in
Air Connection Size
1/8 in
Connection Size
1/8 in
Description
Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 60 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.