Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Valve, 4mm Tube, 1/4 In

  • Mfr # AS2201F-02-04SA

  • Zoro # G5138147


product price: $10.89
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Body Size
1/4"
Adjustment
Knob
Body Material - Valves
Nickel-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2201F-02-04SA
Zoro #
G5138147
UPC #
-
Country of Origin
India

Dimensions

Body Size
1/4"
Valve Port Size
1/4 in
Tube Size
4mm
Pipe Size
1/4"
Valve Body Size
1/4 in, 1/8 in
Valve Tube Size
4 mm
Connection Size
1/4 in
Air Connection Size
4 mm

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Adjustment
Knob
Body Material - Valves
Nickel-Plated Brass
Style
Elbow
Flow
Out
Temp. Range
23 Degrees to 140 Degrees F
Pressure Range
14.5 to 145 psi
Valve Flow
Out
Connection
BSPT x Tube
Valve Style
Elbow
Seal Material
NBR
Connection Type
BSPT
Fitting Style
Elbow
Maximum Flow Rate
27.9 cfm
Air Connection Type
Tube
Body Material Finish
Nickel Plated
Maximum Operating Pressure
145 psi
Metering Direction
Meter Out
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
14.5 psi
Adjustment Type
Knob
Minimum Operating Temperature
23 Degrees F

Description

Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 4 mm, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 27.9 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.