Speed Control Valve, 5/16 In Tube, 1/4 In
Mfr # AS2052F-09
Zoro # G2620265
product price: $19.65
/eaKey Features
Body Material
Brass/PBT
Standards
RoHS
Connection
Tube
Style
In-line
Body Material - Valves
Nickel-Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2052F-09
Zoro #
G2620265
UPC #
-
Country of Origin
India
Dimensions
Valve Tube Size
5/16 in
Body Size
1/4"
Valve Port Size
5/16 in
Valve Body Size
1/8 in
Tube Size
5/16"
Air Connection Size
5/16 in
Connection Size
5/16 in
Description
Speed Control Valve, Adjustment Type Hex Screw, Valve Body Size 1/8 in, Air Connection Size 5/16 in, Connection Type Not Applicable, Connection Size 5/16 in, Air Connection Type Tube, Metering Direction Meter In, Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.3 scfm, Minimum Flow Rate Not Applicable, Fitting Style In-Line, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.