Zoro Homepage

Speed Control Valve, 5/16 In Tube, 1/8 In

  • Mfr # AS2201F-N01-09SA

  • Zoro # G5135313


product price: $10.79
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Style
Elbow
Valve Port Size
1/8 in
Valve Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2201F-N01-09SA
Zoro #
G5135313
UPC #
-
Country of Origin
India

Dimensions

Valve Port Size
1/8 in
Valve Tube Size
5/16 in
Tube Size
5/16"
Valve Body Size
1/4 in, 1/8 in
Pipe Size
1/8"
Body Size
1/8"
Air Connection Size
5/16 in
Connection Size
1/8 in

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Style
Elbow
Connection
NPT x Tube
Adjustment
Knob
Pressure Range
14.5 to 145 psi
Valve Style
Elbow
Flow
Out
Temp. Range
23 Degrees to 140 Degrees F
Valve Flow
Out
Body Material - Valves
Nickel-Plated Brass
Seal Material
NBR
Connection Type
NPT
Fitting Style
Elbow
Air Connection Type
Tube
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
145 psi
Maximum Flow Rate
6.4 cfm
Body Material Finish
Nickel Plated
Adjustment Type
Knob
Metering Direction
Meter Out
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
14.5 psi

Description

Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 5/16 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.