Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Valve, 6mm Tube, 1/4 In

  • Mfr # AS2052F-06

  • Zoro # G2810665


product price: $19.15
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Body Material - Valves
Nickel-Plated Brass
Temp. Range
23 Degrees to 140 Degrees F
Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2052F-06
Zoro #
G2810665
UPC #
-
Country of Origin
India

Dimensions

Body Size
1/4"
Valve Body Size
1/4 in
Tube Size
6mm
Valve Tube Size
6 mm
Valve Port Size
1/4 in
Connection Size
1/4 in
Air Connection Size
6 mm

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Body Material - Valves
Nickel-Plated Brass
Temp. Range
23 Degrees to 140 Degrees F
Flow
In
Valve Style
In-Line
Adjustment
Hex Screw
Connection
Tube
Pressure Range
14.5 to 145 psi
Valve Flow
In
Style
In-line
Seal Material
NBR
Fitting Style
In-Line
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Metering Direction
Meter In
Minimum Operating Pressure
14.5 psi
Air Connection Type
Tube
Minimum Operating Temperature
23 Degrees F
Adjustment Type
Hex Screw
Maximum Flow Rate
31.8 cfm
Body Material Finish
Nickel Plated

Description

Speed Control Valve, Adjustment Type Hex Screw, Valve Body Size 1/4 in, Air Connection Size 6 mm, Connection Type Not Applicable, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 31.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style In-Line, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.