Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Valve, 8mm Tube, 1/4 In

  • Mfr # AS2201F-02-08SA

  • Zoro # G5135137


product price: $11.69
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Valve Port Size
1/4 in
Valve Flow
Out
Pipe Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2201F-02-08SA
Zoro #
G5135137
UPC #
-
Country of Origin
India

Dimensions

Valve Port Size
1/4 in
Pipe Size
1/4"
Valve Body Size
1/4 in, 1/8 in
Body Size
1/4"
Tube Size
8mm
Valve Tube Size
8 mm
Connection Size
1/4 in
Air Connection Size
8 mm

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Valve Flow
Out
Style
Elbow
Body Material - Valves
Nickel-Plated Brass
Valve Style
Elbow
Flow
Out
Adjustment
Knob
Connection
BSPT x Tube
Pressure Range
14.5 to 145 psi
Temp. Range
23 Degrees to 140 Degrees F
Seal Material
NBR
Connection Type
BSPT
Fitting Style
Elbow
Metering Direction
Meter Out
Adjustment Type
Knob
Minimum Operating Temperature
23 Degrees F
Air Connection Type
Tube
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Maximum Flow Rate
16.2 cfm
Body Material Finish
Nickel Plated
Minimum Operating Pressure
14.5 psi

Description

Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 8 mm, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.