Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Valve, 8mm Tube, 1/4 In

  • Mfr # AS2211F-02-08S

  • Zoro # G3085932


product price: $11.68
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Pipe Size
1/4"
Temp. Range
23 Degrees to 140 Degrees F
Valve Flow
In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2211F-02-08S
Zoro #
G3085932
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/4"
Valve Tube Size
8 mm
Body Size
1/4"
Valve Body Size
1/4 in, 1/8 in
Valve Port Size
1/4 in
Tube Size
8mm
Air Connection Size
8 mm
Connection Size
1/4 in

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Valve Flow
In
Valve Style
Elbow
Flow
In
Body Material - Valves
Nickel-Plated Brass
Pressure Range
14.5 to 145 psi
Adjustment
Screw
Connection
BSPT x Tube
Style
Elbow
Seal Material
NBR
Connection Type
BSPT
Fitting Style
Elbow
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Nickel Plated
Adjustment Type
Screw
Maximum Flow Rate
8.1 cfm
Air Connection Type
Tube
Minimum Operating Temperature
23 Degrees F
Metering Direction
Meter In
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
145 psi

Description

Speed Control Valve, Adjustment Type Screw, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 8 mm, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.1 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.