Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Controller, 3/8", 5/16" TB

  • Mfr # ASP430F-N02-09S

  • Zoro # G4998677


product price: $46.69
/ea

Key Features

Body Material
Thermoplastic
Standards
RoHS
Overall Height
1 7/8 in
Overall Width
1 13/16 in
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASP430F-N02-09S
Zoro #
G4998677
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 7/8 in
Overall Width
1 13/16 in
Inlet Port Connection Size
5/16 in
Outlet Port Connection Size
5/16 in

Details

Item
Flow Control Valve
Body Material
Thermoplastic
Standards
RoHS
Seal Material
Nitrile
Spring Material
Stainless Steel
Outlet Port Connection Type
NPT
Operating Pressure - Maximum
145 psi
For Tube Type
Nylon, Polyurethane, Semi-Rigid Nylon
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
14.5 psi
Flow Rate - Maximum
350 lpm
Product Type
Flow Control Valve
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
140 Degrees F
For Media
Air

Description

Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.