Zoro Homepage

SPEED CONTROLLER

  • Mfr # AS1002F-01A

  • Zoro # G415890729


product price: $12.69
/ea

Key Features

Maximum Operating Pressure
1 MPa
Minimum Operating Temperature
23 Degrees F
Metering Direction
Meter Out
Valve Body Size
M5
Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1002F-01A
Zoro #
G415890729
UPC #
-
Country of Origin
India

Dimensions

Valve Body Size
M5
Connection Size
1/8 in
Air Connection Size
1/8 in

Details

Maximum Operating Pressure
1 MPa
Minimum Operating Temperature
23 Degrees F
Metering Direction
Meter Out
Item
Speed Controller
Air Connection Type
Push to Connect Tube
Adjustment Type
Knob
Maximum Operating Temperature
140 Degrees F
Panel Mounting
Non-Panel Mountable
Standards
RoHS Compliant
Maximum Flow Rate
64.8 lpm
Minimum Operating Pressure
0.1 MPa
Fitting Style
In-Line
Body Material
Brass/PBT

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.