
SPEED CONTROLLER
Mfr # AS1002F-06A
Zoro # G515890896
product price: $16.69
/eaKey Features
Maximum Flow Rate
129.6 lpm
Panel Mounting
Non-Panel Mountable
Body Material
Brass/PBT
Valve Body Size
M5
Adjustment Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS1002F-06A
Zoro #
G515890896
UPC #
-
Country of Origin
India
Dimensions
Valve Body Size
M5
Air Connection Size
6 mm
Connection Size
6 mm
Details
Item
Speed Controller
Maximum Flow Rate
129.6 lpm
Panel Mounting
Non-Panel Mountable
Body Material
Brass/PBT
Adjustment Type
Knob
Maximum Operating Temperature
140 Degrees F
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
0.1 MPa
Fitting Style
In-Line
Metering Direction
Meter Out
Standards
RoHS Compliant
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
1 MPa
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.