SPEED CONTROLLER
Mfr # AS1002FS-03
Zoro # G115191669
product price: $17.29
/eaKey Features
Body Material
Brass/PBT
Standards
RoHS Compliant
Valve Body Size
M5
Seal Material
NBR
Fitting Style
In-Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS1002FS-03
Zoro #
G115191669
UPC #
-
Country of Origin
India
Dimensions
Valve Body Size
M5
Connection Size
5/32 in
Air Connection Size
5/32 in
Details
Item
Speed Controller
Body Material
Brass/PBT
Standards
RoHS Compliant
Seal Material
NBR
Fitting Style
In-Line
Adjustment Type
Screw
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Minimum Operating Pressure
0.1 MPa
Maximum Operating Pressure
1 MPa
Air Connection Type
Push to Connect Tube
Metering Direction
Meter Out
Maximum Flow Rate
86.4 lpm
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.