Zoro Homepage

SPEED CONTROLLER

  • Mfr # AS2000-02

  • Zoro # G515191658


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Standards
RoHS Compliant
Valve Body Size
1/4 in, 1/8 in
Seal Material
NBR
Connection Type
NPT
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2000-02
Zoro #
G515191658
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
1/4 in, 1/8 in
Connection Size
1/4 Rc

Details

Item
Speed Controller
Standards
RoHS Compliant
Seal Material
NBR
Connection Type
NPT
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.05 MPa
Minimum Operating Temperature
23 Degrees F
Fitting Style
In-Line
Maximum Operating Pressure
1 MPa
Metering Direction
Meter Out
Maximum Flow Rate
340 lpm
Connection Gender
Female
Air Connection Gender
Female
Air Connection Type
Threaded

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.