SPEED CONTROLLER
Mfr # AS2000-N02
Zoro # G615854927
product price: $8.29
/eaSold in multiples of 2 for $16.58
Key Features
Metering Direction
Meter Out
Seal Material
NBR
Minimum Operating Pressure
0.05 MPa
Maximum Operating Temperature
140 Degrees F
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2000-N02
Zoro #
G615854927
UPC #
-
Country of Origin
Japan
Dimensions
Air Connection Size
1/2 in
Valve Body Size
1/4 in, 1/8 in
Connection Size
1/2
Details
Metering Direction
Meter Out
Seal Material
NBR
Minimum Operating Pressure
0.05 MPa
Maximum Operating Temperature
140 Degrees F
Connection Type
NPT
Maximum Operating Pressure
1 MPa
Fitting Style
In-Line
Minimum Operating Temperature
23 Degrees F
Item
Speed Controller
Air Connection Type
Threaded
Standards
RoHS Compliant
Connection Gender
Female
Air Connection Gender
Female
Maximum Flow Rate
340 lpm
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.