Zoro Homepage

SPEED CONTROLLER

  • Mfr # AS2001F-07T

  • Zoro # G215191569


product price: $17.39
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS Compliant
Valve Body Size
1/8 in
Seal Material
NBR
Minimum Operating Pressure
0.1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2001F-07T
Zoro #
G215191569
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
1/8 in
Connection Size
1/4 in
Air Connection Size
1/4 in

Details

Item
Speed Controller
Body Material
Brass/PBT
Standards
RoHS Compliant
Seal Material
NBR
Minimum Operating Pressure
0.1 MPa
Fitting Style
In-Line
Maximum Flow Rate
230 lpm
Metering Direction
Meter Out
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Adjustment Type
Screwdriver Slot
Air Connection Type
Push to Connect tube

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.