Zoro Homepage

SPEED CONTROLLER

  • Mfr # AS2002F-07A

  • Zoro # G415854967


product price: $17.39
/ea

Key Features

Maximum Operating Pressure
1 MPa
Fitting Style
In-Line
Metering Direction
Meter Out
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
0.1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2002F-07A
Zoro #
G415854967
UPC #
-
Country of Origin
India

Dimensions

Connection Size
1/4 in
Valve Body Size
1/8 in
Air Connection Size
1/4 in

Details

Maximum Operating Pressure
1 MPa
Fitting Style
In-Line
Metering Direction
Meter Out
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
0.1 MPa
Panel Mounting
Non-Panel Mountable
Maximum Flow Rate
129.6 lpm
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Body Material
Brass/PBT
Item
Speed Controller
Minimum Operating Temperature
23 Degrees F
Adjustment Type
Knob

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.