
SPEED CONTROLLER
Mfr # AS2002FS-04
Zoro # G015854893
product price: $21.49
/eaKey Features
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
86.4 lpm
Connection Size
4 mm
Metering Direction
Meter Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2002FS-04
Zoro #
G015854893
UPC #
-
Country of Origin
India
Dimensions
Connection Size
4 mm
Air Connection Size
4 mm
Valve Body Size
1/8 in
Details
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
86.4 lpm
Item
Speed Controller
Metering Direction
Meter Out
Maximum Operating Pressure
1 MPa
Body Material
Brass/PBT
Fitting Style
In-Line
Seal Material
NBR
Air Connection Type
Push to Connect Tube
Minimum Operating Pressure
0.1 MPa
Adjustment Type
Screw
Standards
RoHS Compliant
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.