
SPEED CONTROLLER
Mfr # AS2002FS-07
Zoro # G415854943
product price: $21.49
/eaKey Features
Standards
RoHS Compliant
Minimum Operating Pressure
0.1 MPa
Body Material
Brass/PBT
Air Connection Size
1/4 in
Seal Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2002FS-07
Zoro #
G415854943
UPC #
-
Country of Origin
India
Dimensions
Air Connection Size
1/4 in
Connection Size
1/4 in
Valve Body Size
1/8 in
Details
Item
Speed Controller
Standards
RoHS Compliant
Minimum Operating Pressure
0.1 MPa
Body Material
Brass/PBT
Seal Material
NBR
Maximum Operating Pressure
1 MPa
Maximum Flow Rate
129.6 lpm
Adjustment Type
Screw
Fitting Style
In-Line
Metering Direction
Meter Out
Minimum Operating Temperature
23 Degrees F
Air Connection Type
Push to Connect Tube
Maximum Operating Temperature
140 Degrees F
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.