
SPEED CONTROLLER
Mfr # AS2052F-07A
Zoro # G215854792
product price: $18.29
/eaKey Features
Fitting Style
In-Line
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Minimum Operating Pressure
0.1 MPa
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2052F-07A
Zoro #
G215854792
UPC #
-
Country of Origin
India
Dimensions
Air Connection Size
1/4 in
Connection Size
1/4 in
Valve Body Size
1/4 in
Details
Fitting Style
In-Line
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Minimum Operating Pressure
0.1 MPa
Standards
RoHS Compliant
Panel Mounting
Non-Panel Mountable
Item
Speed Controller
Adjustment Type
Knob
Maximum Flow Rate
216 lpm
Metering Direction
Meter Out
Air Connection Type
Push to Connect Tube
Body Material
Brass/PBT
Maximum Operating Pressure
1 MPa
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.