Zoro Homepage

SPEED CONTROLLER

  • Mfr # AS2052FS-07

  • Zoro # G615854842


product price: $23.19
/ea

Key Features

Air Connection Size
1/4 in
Body Material
Brass/PBT
Maximum Operating Pressure
1 MPa
Air Connection Type
Push to Connect Tube
Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2052FS-07
Zoro #
G615854842
UPC #
-
Country of Origin
India

Dimensions

Air Connection Size
1/4 in
Connection Size
1/4 in
Valve Body Size
1/4 in

Details

Body Material
Brass/PBT
Maximum Operating Pressure
1 MPa
Air Connection Type
Push to Connect Tube
Fitting Style
In-Line
Maximum Flow Rate
216 lpm
Seal Material
NBR
Minimum Operating Temperature
23 Degrees F
Metering Direction
Meter Out
Minimum Operating Pressure
0.1 MPa
Adjustment Type
Screw
Item
Speed Controller
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.