Zoro Homepage

SPEED CONTROLLER

  • Mfr # AS3000-N03

  • Zoro # G815854925


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Air Connection Gender
Female
Seal Material
NBR
Valve Body Size
3/8 in
Metering Direction
Meter Out
Minimum Operating Temperature
23 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3000-N03
Zoro #
G815854925
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
3/8 in
Connection Size
3/8

Details

Air Connection Gender
Female
Item
Speed Controller
Seal Material
NBR
Metering Direction
Meter Out
Minimum Operating Temperature
23 Degrees F
Fitting Style
In-Line
Maximum Operating Temperature
140 Degrees F
Maximum Flow Rate
810 lpm
Minimum Operating Pressure
0.05 MPa
Connection Type
NPT
Standards
RoHS Compliant
Connection Gender
Female
Air Connection Type
Threaded
Maximum Operating Pressure
1 MPa

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.