SPEED CONTROLLER
Mfr # AS3002FS-07
Zoro # G915191722
product price: $28.69
/eaKey Features
Body Material
Brass/PBT
Standards
RoHS Compliant
Valve Body Size
3/8 in
Seal Material
NBR
Adjustment Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS3002FS-07
Zoro #
G915191722
UPC #
-
Country of Origin
India
Dimensions
Valve Body Size
3/8 in
Connection Size
1/4 in
Air Connection Size
1/4 in
Details
Item
Speed Controller
Body Material
Brass/PBT
Standards
RoHS Compliant
Seal Material
NBR
Adjustment Type
Screw
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Minimum Operating Pressure
0.1 MPa
Maximum Operating Pressure
1 MPa
Fitting Style
In-Line
Metering Direction
Meter Out
Air Connection Type
Push to Connect Tube
Maximum Flow Rate
237.6 lpm
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.