SPEED CONTROLLER
Mfr # AS3002FS-11
Zoro # G215854938
product price: $32.69
/eaKey Features
Maximum Flow Rate
475.2 lpm
Maximum Operating Pressure
1 MPa
Valve Body Size
3/8 in
Seal Material
NBR
Adjustment Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS3002FS-11
Zoro #
G215854938
UPC #
-
Country of Origin
India
Dimensions
Valve Body Size
3/8 in
Air Connection Size
3/8 in
Connection Size
3/8 in
Details
Maximum Flow Rate
475.2 lpm
Maximum Operating Pressure
1 MPa
Seal Material
NBR
Adjustment Type
Screw
Fitting Style
In-Line
Maximum Operating Temperature
140 Degrees F
Air Connection Type
Push to Connect Tube
Standards
RoHS Compliant
Item
Speed Controller
Body Material
Brass/PBT
Minimum Operating Temperature
23 Degrees F
Metering Direction
Meter Out
Minimum Operating Pressure
0.1 MPa
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.