
SPEED CONTROLLER
Mfr # AS3500-N02
Zoro # G215854877
product price: $10.19
/eaKey Features
Metering Direction
Meter Out
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
1 MPa
Connection Size
1/4
Fitting Style
In-Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS3500-N02
Zoro #
G215854877
UPC #
-
Country of Origin
Japan
Dimensions
Connection Size
1/4
Valve Body Size
1/4 in
Details
Metering Direction
Meter Out
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
1 MPa
Fitting Style
In-Line
Air Connection Type
Threaded
Air Connection Gender
Female
Maximum Flow Rate
810 lpm
Minimum Operating Pressure
0.05 MPa
Item
Speed Controller
Maximum Operating Temperature
140 Degrees F
Connection Gender
Female
Connection Type
NPT
Standards
RoHS Compliant
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.