SPEED CONTROLLER
Mfr # AS4000-02
Zoro # G815191808
product price: $11.15
/eaKey Features
Body Material
Aluminum
Standards
RoHS Compliant
Valve Body Size
1/2 in
Seal Material
NBR
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS4000-02
Zoro #
G815191808
UPC #
-
Country of Origin
Japan
Dimensions
Valve Body Size
1/2 in
Connection Size
1/4
Details
Item
Speed Controller
Body Material
Aluminum
Standards
RoHS Compliant
Seal Material
NBR
Connection Type
NPT
Maximum Operating Temperature
140 Degrees F
Fitting Style
In-Line
Maximum Operating Pressure
1 MPa
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
1,670 lpm
Minimum Operating Pressure
0.05 MPa
Air Connection Gender
Female
Connection Gender
Female
Air Connection Type
Threaded
Metering Direction
Meter Out
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.