Zoro Homepage

SPEED CONTROLLER

  • Mfr # AS4000-N02

  • Zoro # G115854960


product price: $11.59
/ea

Key Features

Seal Material
NBR
Connection Type
NPT
Fitting Style
In-Line
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS4000-N02
Zoro #
G115854960
UPC #
-
Country of Origin
Japan

Dimensions

Connection Size
1/4
Valve Body Size
1/2 in

Details

Seal Material
NBR
Connection Type
NPT
Fitting Style
In-Line
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.05 MPa
Air Connection Type
Threaded
Metering Direction
Meter Out
Connection Gender
Female
Maximum Flow Rate
1,670 lpm
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
1 MPa
Item
Speed Controller
Air Connection Gender
Female

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.