Zoro Homepage

SPEED CONTROLLER

  • Mfr # AS4000-N04

  • Zoro # G715854872


product price: $11.99
/ea

Key Features

Maximum Operating Temperature
140 Degrees F
Air Connection Gender
Female
Connection Type
NPT
Maximum Flow Rate
1,670 lpm
Connection Size
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS4000-N04
Zoro #
G715854872
UPC #
-
Country of Origin
Japan

Dimensions

Connection Size
1/2
Valve Body Size
1/2 in

Details

Maximum Operating Temperature
140 Degrees F
Air Connection Gender
Female
Connection Type
NPT
Maximum Flow Rate
1,670 lpm
Air Connection Type
Threaded
Fitting Style
In-Line
Metering Direction
Meter Out
Seal Material
NBR
Connection Gender
Female
Minimum Operating Pressure
0.05 MPa
Maximum Operating Pressure
1 MPa
Standards
RoHS Compliant
Item
Speed Controller
Minimum Operating Temperature
23 Degrees F

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.